DESCRIPTION

Frigidaire 1.8 cf Over-The-Range Microwave

FFPMV189KF

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16-3/4 in
Height
17-1/16 in
Power Source
Electric
Volts
120V
Watts
1650
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY