1.8 cf Over-The-Range Microwave in Stainless Steel
1.8 cf Over-The-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-3/4 in
- Height:
- 17-1/16 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1650 W
- Width:
- 29 in