1 Ton R-32 10000 Btu/h Room Air Conditioner
1 Ton R-32 10000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless temperature control
- Sleep mode
- Programmable 24 hour On/Off timer
- Automatically resumes operating at its previous settings when power is restored to your unit
- Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment
- Comes with an extra long three-prong cord - makes extension cords unnecessary
- With the Adjustable Side Panels, the side panels will extend to best fit your window
- Remote control
- Multi-Speed Fan Features three different fan speeds, for more cooling flexibility
Specifications
- ADA Compliant:
- No
- AMP:
- 8.9
- Auto Switching Heat:
- No
- BTU:
- 10000
- BTU Cooling Rating:
- 10000 Btu/h
- CFM:
- 230 ft3/min
- Cable Length (ft):
- 6 ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 55 dB
- Dehumidification:
- 2.6
- Depth:
- 21-1/4 in
- Display Type:
- Digital
- EER:
- 12.1
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Green Product:
- Yes, Energy Star
- Height:
- 14-9/16 in
- Installation Type:
- Window Mount
- Max CFM:
- 265 cfm
- NSF Certified:
- No
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Programmability:
- Programmable
- RPM:
- 1590
- Refrigerant:
- R-32
- Type:
- Appliance
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 0.94 kW
- Weight:
- 69 lb
- Width:
- 19-1/32 in