Flue Extension Kit for Frigidaire FHWC3655LS Glass Canopy Island Hood in Stainless Steel
Flue Extension Kit for Frigidaire FHWC3655LS Glass Canopy Island Hood in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-15/16 in
- Energy Star Compliant:
- No
- Height:
- 10 ft
- Material:
- Stainless Steel
- Product Type:
- Flue Extension Kit
- UL Listed:
- Yes