12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in Stainless Steel

You last purchased this on
 
Frigidaire

12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

12-7/8 in. 1.6 cu. ft. 1100 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #FFFMO1611LS
  • Item #4154867
  • Manufacturer Part #FFMO1611LS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
18-1/2 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
12-7/8 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Maximum Capacity:
1.6 cu ft
Microwave Type:
Built-in
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
1100 W
Width:
21-3/4 in