DESCRIPTION

  • Built-in room air conditioner
  • Effortless™ clean filter
  • Effortless™ temperature control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-speed fan
  • Programmable 24-hour on/off timer
  • Quickly cools
  • Remote control
  • Sleep mode
  • Supplemental heating option

Frigidaire 12000 BTU 9.8 EER Through The Wall Air Conditioner

FFFTA1233Q2

BTU:

SPECIFICATIONS

AMP
6.3
BTU
12000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY