DESCRIPTION

Frigidaire 15 CF Refrigerator With Top-Freezer

FFFHT1513P

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
60-5/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY