DESCRIPTION

  • Full-width freezer racks
  • SpaceWise™ gallon door shelf, humidity controlled crisper drawers & adjustable wire shelves

Frigidaire 15 CF Top Mount Refrigerator

FFFTR1513L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
29-3/8 in
Height
60-1/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS