1.5 Ton R-410A 13000 Btu/h Room Air Conditioner

Part #FFHPC132AB1  |  Item #9208499  |  Manufacturer Part #FHPC132AB1

$490.50 EACH
(Pricing is for 12000 Btu/h)

BTU Cooling Rating:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • SpaceWise® Portable Design, Wheels allow you to easily move the air conditioner from room to room, providing cool air when and where you need.
  • Ready-Select® Controls, Easily select options with the touch of a button.
  • Remote Control, Allows you to precisely control the temperature and fan speed from across the room.
  • Effortless™ Clean Filter, Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment.
  • Multi-Speed Fan, Features three different fan speeds, for more cooling flexibility.
  • Sleep Mode, Maximum comfort throughout the evening hours with the added benefit of energy savings. With Sleep Mode, the temperature gradually increases a few degrees over the evening.
  • Programmable 24-Hour On/Off Timer, Customize times to fit your schedule for immediate comfort when you get home. The built in timer allows you to preset the unit to turn on and off in half hour increments.
  • Effortless™ Restart, Automatically resumes operating at its previous settings when power is restored to your unit.

Documents

Specifications

AMP: 9.5

Auto Switching Heat Cool : Yes

BTU: 13000

BTU Cooling Rating: 12000 Btu/h

Color Finish: Black

Color Finish Category: Whites

Control Type: Electronic

Cord Length: 6-1/2 ft

Decibel Rating dB : 51 dB

Dehumidification Pts Hr : 3.3

Depth: 15-5/32 in

EER: 10.2

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Hazardous Duty: No

Height: 27-29/32 in

Installation Type: Freestanding

Max CFM: 230

Plug Type: 5-15P

Power Source: Electric

RPM: 620

Refrigerant: R-410A

Tonnage: 1 Ton

Type: FFFPA1222U1

UL Listed: Yes

Volts: 115V

Watts: 1150

Weight: 66

Width: 18-23/32 in