1.6 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel
1.6 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 13, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 15-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Height:
- 16-13/32 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Maximum Capacity:
- 1.6 cu ft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in