DESCRIPTION

  • 32- 1/2" to 34- 7/8" H X 17- 3/8" W X 20- 1/2" D
  • Adjustable height
  • Delay start can be set from 1 to 3 hours
  • Direct feed wash system
  • ENERGY STAR® Qualified
  • Nylon coated deluxe upper and lower racks
  • Space saving 18" wide design
  • Stainless steel interior
  • UL listed

Frigidaire 17-5/8 in. 56dB Dishwasher

FFMB330RG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
8.5
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
56 dB
Depth
23 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-7/8 in
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS