DESCRIPTION

  • Clear Dairy Door
  • Color coordinated door hinge covers
  • Full-Width Freezer Shelf
  • Full-width drawer
  • Independent temperature controls
  • Made in the USA
  • Ready-select® controls
  • Reversible door can be installed to open let or right
  • Store-More™ gallon door shelf
  • Store-More™ humidity controlled crisper drawers

Frigidaire 17 CF 30 in. Top-Freezer Refrigerator

FFFHT1725P

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
65-5/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY