17 CF 30 in. Top-Freezer Refrigerator in Stainless Steel

Part #FFFHT1725PS  |  Item #4457021  |  Manufacturer Part #FFHT1725PS

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independent temperature controls
  • Store-More™ humidity controlled crisper drawers
  • Store-More™ gallon door shelf
  • Full-Width Freezer Shelf
  • Ready-select® controls
  • Color coordinated door hinge covers
  • Full-width drawer
  • Clear Dairy Door
  • Reversible door can be installed to open let or right
  • Made in the USA

Green

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.7 cu ft

Green: [Yes, Energy Star]

Height: 65-5/8 in

Installation Type: Freestanding

Power Source: Electric

Refrigerator Capacity Cu Ft : 17 cu ft

Refrigerator Type: Top Mount Freezer

Volts: 120V

Width: 28 in