DESCRIPTION

Frigidaire 18 cf Freestanding Topmount Refrigerator

FFFHT1821Q

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
65-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
UL Listed
No
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY