30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Black Stainless

You last purchased this on
 
Frigidaire

30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Black Stainless

  • Fast #
  • Part #FFFTR1821TD
  • Item #7316229
  • Manufacturer Part #FFTR1821TD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eighteen cubic feet top mount refrigerator
  • Bright lighting
  • Black Stainless Steel
  • Reversible door
  • Three full width door racks
  • Two full-width glass shelves
  • Two crisper drawers
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
6, 15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
18 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Control Type:
Turn Knob
Depth:
29-7/8 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
3.9 cu ft cu ft
Handle Material:
Plastic
Height:
66-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
NSF Certified:
No
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.1 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
No
Volts:
120V
Width:
30 in