30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6, 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.90 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 66-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.1 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in