17-5/8 in. 10 Place Settings Dishwasher in White
17-5/8 in. 10 Place Settings Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel level: 55 dB
- Six wash cycles
- Ready-set controls
- Reversible door
- Wire shelves
- ADA compliant
- Stainless steel interior
- Four wash levels
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Decibel Rating (dB):
- 55 dB
- Depth:
- 23 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 17-5/8 in