17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel
17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily select options with the touch of a button
- High temperature wash
- Easy-to-use cleaning cycle options
- ADA Compliant
- Control lock option
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 55 dB
- Depth:
- 23 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Cycles:
- 6
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 17-5/8 in