DESCRIPTION

  • Fits all major brands
  • OEM factory original

Frigidaire 2-4/5 in. Defrost Timer

F215846604

Manufacturer Part #: 215846604

Length:

2-4/5 in

SPECIFICATIONS

AMP
10
Color Finish
White
Color Finish Category
Whites
Height
2 in
Length
2-4/5 in
NSF Certified
No
Type
Refrigerator Parts
Volts
120V
Width
1-1/2 in

Print