DESCRIPTION

  • Balanced dry system draws air from the back of the drum
  • Features multiple wash cycles
  • Fresh water rinse helps maintain colors
  • Immersion Care™ was action provides gentle cleaning
  • Timed dry cycles
  • Vibration control system maintains quiet operation

Frigidaire 2.95 CF Laundry Center With Electric Dryer

FFFLE1011M

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Height
76 in
Power Source
Electric
Volts
120V
WaterSense Labeled
No
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY