DESCRIPTION

  • Built in trim kit
  • Effortless™ reheat with the touch of a button
  • Features a protective, easy to clean coating that reduces fingerprints and smudges
  • Offers an extra large cooking space
  • One-touch keeps warm setting keeps food warm
  • Sensor cooking automatically adjusts power levels and cooking times to

Frigidaire 2 CF 1200 W Counter Top Microwave

FFPMO209K

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
Not for Sale in CA
Capacity
2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/8 in
Height
13-3/8 in
Power Source
Electric
Volts
120V
Watts
1200
Width
24 in

Starting at
Call for Pricing
  • QUANTITY