Frigidaire Gallery 2 cf 1650 W Over-The-Range Microwave
FFGMV205K
Color Finish
SPECIFICATIONS
- AMP
- 15
- Capacity
- 2 cu ft
- Collection
- Gallery
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 14 in
- Height
- 17 in
- Power Source
- Electric
- Volts
- 120V
- Watts
- 1000
- Width
- 29-15/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday