Frigidaire

20.3 cf Freestanding Topmount Refrigerator in Stainless Steel

Part #FFFTR2021QS  |  Manufacturer Part #FFTR2021QS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 6

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 32 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.16 cu ft

Height: 69 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 20.3 cu ft

Refrigerator Type: Top Mount Freezer

UL Listed: No

Volts: 120V

Width: 29-5/8 in