Frigidaire

20.4 cf Freestanding Top Mount Freezer Refrigerator in Black

Part #FFFTR2021QB  |  Manufacturer Part #FFTR2021QB

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: [6, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 31-3/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.10 cu ft

Handle Material: Stainless Steel

Height: 69 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.30 cu ft

UL Listed: No

Volts: 120V

Width: 30 in