DESCRIPTION

  • Clear Dairy Door
  • Cool zone drawer for easy to access sandwich foods
  • Full-width freezer shelves and bins
  • Reversible door swing option
  • Store-More™ gallon door shelf
  • Store-More™ humidity controlled crisper drawers

Frigidaire 21 CF 15 A Top-Freezer Refrigerator

FFFTR2126P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
32 in
Energy Star Compliant
Yes
Height
69-3/8 in
Installation Type
Freestanding
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS