Frigidaire 22.6 15 A CF French Door Refrigerator FFPHF2399P

DESCRIPTION

  • Adjustable interior storage enables organization and customization
  • Automatic alerts and Pro-Select® controls on ice and water dispenser
  • Dual ice makers and Effortless™ glide freezer drawers with freezer basket divider
  • Effortless™ glide crisper drawers
  • Full-width Cool-Zone™ drawer features large storage space
  • Multi-level LED lighting as well as counter depth and quiet design
  • Puresource® ultra ice and water filtration and Pureair Ultra® filters
  • Sabbath mode Star-K® certified
  • Smudge-Proof™ surface resists fingerprints and is easy to clean
  • Spillsafe® flip up and slide under shelves

Frigidaire 22.6 15 A CF French Door Refrigerator

FFPHF2399P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY