• Cart

Frigidaire 22.6 CF French Door Refrigerator in Stainless Steel FFPHG2399PF

DESCRIPTION

  • Adjustable interior storage enables organization and customization
  • Automatic alerts and Pro-Select® controls on ice and water dispenser
  • Dual ice makers and Effortless™ glide freezer drawers with freezer basket divider
  • Effortless™ glide crisper drawers
  • Full-width Cool-Zone™ drawer features large storage space
  • Multi-level LED lighting as well as counter depth and quiet design
  • Puresource® ultra ice and water filtration and Pureair Ultra® filters
  • Sabbath mode Star-K® certified
  • Smudge-Proof™ surface resists fingerprints and is easy to clean
  • Spillsafe® slide under shelves

Frigidaire 22.6 CF French Door Refrigerator in Stainless Steel

FFPHG2399PF

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
Refrigerator Type
French Door
Volts
120V
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now