DESCRIPTION

Frigidaire 22.6 cf Side-By-Side Refrigerator

FFFHS2322M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Volts
120V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY