22.1 cf Side-by-Side Refrigerator in Black Stainless

Part #FFFSS2315TD  |  Item #7316271  |  Manufacturer Part #FFSS2315TD

$1,164.00 EACH
(Pricing is for Black Stainless)

Color/Finish: Black Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable Interior Storage
  • Store-More™ Humidity-Controlled Crisper Drawers
  • PureSource® 3 Ice & Water Filtration
  • Black Stainless Steel
  • Two full-width glass shelves
  • Two gallon door bins
  • Automatic ice maker
  • Pure source water filter

Specifications

ADA Compliant: No

AMP: 8.5

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Black Stainless

Color Finish Category: Stainless Steel

Depth: 34-1/2 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 7.9 cu ft

Handle Material: Plastic

Height: 69-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.2 cu ft

Refrigerator Type: Side-By-Side

Type: SS9405

UL Listed: No

Volts: 120V

Width: 33 in