• Cart

DESCRIPTION

Frigidaire 23-7/8 in. Single Gas Wall Oven

FFFGW2425Q

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15, 5
BTU
14000
CSA Certified
Yes
Capacity
3.3 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
25-3/8 in
Handle Material
Metal
Height
38-7/16 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Gas
UL Listed
No
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY