Frigidaire 23 CF Counter Depth Side-By-Side Refrigerator FFPHC2399P

DESCRIPTION

  • Adjustable interior storage enables organization and customization
  • Automatic energy-saving mode activates if not opened for 24 hours
  • Design maintains the same interior space while reducing exterior space
  • Features sliding Spillsafe® glass shelves
  • Multi level LED lighting
  • Powerplus® delivers up to 37% more ice
  • Pro-Select® controls offers easy to select options
  • Puresource® ultra water filtration
  • Smudge-Proof™ surface resists fingerprints and is easy to clean
  • Store-More™ humidity controlled crisper drawers

Frigidaire 23 CF Counter Depth Side-By-Side Refrigerator

FFPHC2399P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY