24 in. 55dB 4-Cycle Built-In Dishwasher in White

You last purchased this on
 
Frigidaire

24 in. 55dB 4-Cycle Built-In Dishwasher in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

24 in. 55dB 4-Cycle Built-In Dishwasher in White

  • Fast #
  • Part #FFGBD2434PW
  • Item #4579166
  • Manufacturer Part #FGBD2434PW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
10
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Decibel Rating (dB):
55 dB
Depth:
25 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
35 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Power Source:
Electric
Volts:
120V
WaterSense Labeled:
No
Width:
24 in