• Cart

DESCRIPTION

  • Built-in design
  • Direct feed wash system
  • Includes 5 wash cycles

Frigidaire 24 in. 56dB 5-Cycle Built-In Dishwasher

FFDB2410HI

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
10
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
56 dB
Depth
23 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
24 in

Starting at
$783.0
EACH
  • QUANTITY