24 in. 56dB 5-Cycle Built-In Dishwasher in Stainless Steel
24 in. 56dB 5-Cycle Built-In Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 5 wash cycles
- Direct feed wash system
- Built-in design
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 56 dB
- Depth:
- 23 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Type:
- FFDB2410HIC
- Volts:
- 120V
- Width:
- 24 in