DESCRIPTION

Frigidaire 24 in. Electric Multicolor Electronic Control Single Wall Oven

FFEB24S2A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
3.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25-3/8 in
Height
30-3/4 in
Installation Type
Built-in
Power Source
Electric
Volts
208/240V
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY