DESCRIPTION

Frigidaire 24 in. Natural Gas Multicolor Wall Oven with Broiler

FFGB24L2A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
16000
CSA Certified
Yes
Capacity
3.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25-3/8 in
Fuel Type
Natural Gas
Height
38-7/16 in
Installation Type
Built-in
Power Source
Gas
Volts
120V
Watts
2100
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY