DESCRIPTION

Frigidaire 24 in. Natural Gas Single Manual Clean Wall Oven

FFGB24L2EC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CSA Certified
Yes
Capacity
3.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/8 in
Fuel Type
Natural Gas
Height
38-7/16 in
Installation Type
Built-in
Power Source
Gas
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY