27 in. 5.5 cf High Efficiency Natural Gas Stacked Washer and Dryer in White
27 in. 5.5 cf High Efficiency Natural Gas Stacked Washer and Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant
- Garage ready
- Wire shelves
- Two crispers
- Reversible door
Specifications
- AMP:
- 15, 13
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 77 in
- Interior Light:
- No
- Type:
- FFFLG3911QW
- UL Listed:
- No
- Volts:
- 120/240V
- Width:
- 27 in