36 in. 23 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
Gallery® 36 in. 23 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PureAir Ultra® Filters
- PureSource Ultra®II Ice & Water Filtration
- Store-More™ Gallon Door Bins
- Adjustable Interior Storage
- Counter Depth Design
- Store-More™ Freezer Capacity
- Store-More™ Glass Shelves with Metallic Trim
- Multi Level LED Lighting
- Store-More™ Humidity-Controlled Crisper Drawers
- Chill Drawer
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Push Button
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.9 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.2 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in