28-1/8 in. 4.10 cu. ft. Electric Top Load Washer in White

You last purchased this on
 
Frigidaire

28-1/8 in. 4.10 cu. ft. Electric Top Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

28-1/8 in. 4.10 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #FFFTW4120SW
  • Item #7316162
  • Manufacturer Part #FFTW4120SW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
4.10 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
28-1/8 in
Display Type:
Digital
EcoLogo Certified:
Yes
Energy Star Compliant:
No
Height:
43-5/16 in
Maximum Capacity:
4.1 cu ft
NSF Certified:
No
Number of Settings:
12
Power Source:
Electric
RPM:
680
Type:
Top Load Washer
UL Listed:
No
Volts:
120V
Width:
27 in