28 in. 10.9 cu. ft. Top Mount Freezer Refrigerator in White

Part #FFFHT1514TW  |  Item #7316298  |  Manufacturer Part #FFHT1514TW

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keep foods like butter, cheese and yogurt organized.
  • Keep your fruits and vegetables fresh in our humidity-controlled crisper drawers.
  • Door storage gives you room for a variety of items large and small and provides more shelf space inside the refrigerator.
  • Gives you a way to organize items in your freezer better so you can find food quickly.
  • Door can be installed to open left or right based on your needs.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: [6, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 14.5 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 30-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.60 cu ft cu ft

Green: [Yes, Energy Star]

Handle Material: Plastic

Handle Type: Plastic Composite

Height: 60-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 10.9 cu ft

Refrigerator Type: Top Mount Freezer

UL Listed: Yes

Volts: 120V

Width: 28 in