Frigidaire
28 in. 10.9 cu. ft. Top Mount Freezer Refrigerator in White
Part #FFFTR1514TW | Item #7316166 | Manufacturer Part #FFTR1514TW
Product Details
Specifications
ADA Compliant: Yes
AMP: [6, 15]
CEC Compliant: For Sale in CA
Capacity: 15 cu ft
Color Finish: White
Color Finish Category: Whites
Control Type: Turn Knob
Depth: 29-7/8 in
ETL Listed: No
Energy Star Compliant: No
Freezer Capacity Cu ft : 3.6 cu ft cu ft
Height: 60-5/8 in
Installation Type: Freestanding
Interior Light: Yes
NSF Certified: No
Number of Shelves: 3
Power Source: Electric
Refrigerator Capacity Cu Ft : 10.9 cu ft
Refrigerator Type: Top Mount Freezer
UL Listed: No
Volts: 120V
Width: 28 in