28 in. 16.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
28 in. 16.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Store-More™ gallon door shelf
- Full-width wire freezer shelf
- Store-More™ humidity controlled crisper drawers
- Half width deli drawer
- Clear dairy bin
- Reversible door
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 29-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.70 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 65-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Type:
- FFFHT1621TS
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 28 in