DESCRIPTION

Frigidaire 28 in. Top Freezer Refrigerator with Glass Shelves

FFFHT1521Q

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
60-5/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY