DESCRIPTION

Frigidaire 29-7/8 in. 4.2 cf 4-Burner Natural Gas Freestanding Range

FFFGF3015L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
4.2 cu ft
Color Finish
Silver Mist
Depth
28-1/2 in
Fuel Type
Natural Gas
Height
47 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY