1.7 cu. ft. 1000 W Convertible Over-the-Range Microwave in Black
Gallery 1.7 cu. ft. 1000 W Convertible Over-the-Range Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor Cooking
- Cooktop LED Lighting
- Effortless Clean™ Interior
- One-Touch Options
- Interior LED Lighting
- SpaceWise® Rack
- Effortless™ Reheat
- Over 30 Options
- Extra-Large 13-1/2" Diameter Glass Turntable
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 15-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Height:
- 16-13/32 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Max CFM:
- 300 cfm
- Maximum Capacity:
- 1.7 cu ft
- Microwave Type:
- Over the Range
- Number of Settings:
- 9
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in