29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

You last purchased this on
 
Frigidaire

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #FFFEF3016VW
  • Item #8018668
  • Manufacturer Part #FFEF3016VW
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • One-Touch Self Clean
  • Large Capacity
  • Delay Clean
  • Electronic Kitchen Timer
  • Store-More Storage Drawer
  • Color-Coordinated Oven Door with Large Window
  • Auto Shut-Off
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
BTU:
7800
Burner Type:
Coil
CSA Certified:
Yes
Capacity:
5.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
25-3/4 in
ETL Listed:
No
Handle Type:
Integrated
Height:
46-9/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
UL Listed:
No
Volts:
208/240V
Watts:
2400 W
Width:
29-7/8 in