29-7/8 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel

Part #FFFEF3016US  |  Item #7665162  |  Manufacturer Part #FFEF3016US

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • stainless steel
  • self-clean oven
  • 5.3cf oven capacity
  • coil top
  • Timer
  • ready-set controls
  • Bright lights
  • Large oven window
  • black porcelain top

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Coil

Capacity: 5.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/4 in

ETL Listed: No

Handle Material: Stainless Steel

Height: 46-9/16 in

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: Yes

Volts: 208/240V

Watts: 2400

Width: 29-7/8 in