29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #FCRE3052BS
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-3/4 in
- ETL Listed:
- No
- Height:
- 46-9/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 147.25 lb
- Width:
- 29-7/8 in