29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black Stainless
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thirty inch gas range
- Five sealed burners
- Black Stainless Steel
- Broil 13,500 BTU
- Self-clean
- Bake 18,000 BTU
- Continuous grates
- Oven capacity: 5.0 cu ft
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 29-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 47 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 17
- Maximum Capacity:
- 5 cu ft
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Type:
- LECCRREMM6
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-7/8 in